Check Availability
  • DAYTON 

    1/4 HP Aluminum Rotary Vane Fuel Transfer Pump, 12 GPM, 12VDC

  • Item # 40M293
  • Mfr. Model # 40M293
1/4 HP Aluminum Rotary Vane Fuel Transfer Pump, 12 GPM, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring strong, lightweight, die-cast aluminum construction that resists corrosion, this DAYTON fuel transfer pump is designed for everyday use in agricultural, construction, automotive, and industrial applications.
Note: DO NOT USE transfer pump with fluids with a flash point below 100°F (38°C) such as gasoline and alcohol. Sparking could result in explosion causing fatal injury.
Show More Close
 

Technical Specifications

Item # 40M293
Mfr. Model # 40M293
UNSPSC #40151532
Catalog Page 2659
Shipping Weight 14.5 lbs
Country of Origin India *
Item Fuel Transfer Pump
Pump Design Rotary Vane
HP 1/4
Voltage 12VDC
GPM 12
Hose Length 13 ft.
Metered No
Power Cord Length 6-1/2 ft.
Inlet Size 3/4"
Outlet Size 3/4"
Max. Viscosity 43.5 SSU
Amps AC 12
RPM 2600
Bypass Valve Internal
Housing Material Aluminum
Nozzle Material Aluminum
Bearing Type Ball
Nozzle Type Manual
Self-Priming Yes
Duty Cycle 30 min. On, 30 min. Off
Overall Length 8- 11/32"
Overall Height 6- 3/8"
Overall Width 4- 2/5"
Seal Material Nitrile
Features Self Priming Vane Pump Design , Lightweight strong Non Corrosive Aluminum Die cast Construction, Internal Bypass Valve, External Strainer
Compatible Fluids Diesel, Kerosene
Manufacturers Warranty Length 1 yr.
Includes Hose, Strainer, Battery Cable with Fuse and Clamps, Aluminum Nozzle, Hose Barbs and Hose Clamps
For Use With Base Mounted
Pressure Range 10 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms