Check Availability
  • DAYTON 

    1/4, 1/10 HP Belt Drive Motor, Split-Phase, 1140/850 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 6XH85
  • Mfr. Model # 6XH85
1/4, 1/10 HP Belt Drive Motor, Split-Phase, 1140/850 Nameplate RPM, 115 Voltage, Frame 56CZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA service factors up to 1.40 provide a reserve margin for applications where intermittent overloading or fluctuating (high/low) voltage conditions may occur. Provides direct replacement in many Jenn-AirĀ® and similar commercial kitchen exhaust ventilators. For use in exhaust ventilators in commercial cooking areas and other moderate-starting torque equipment that can be directly connected to a NEMA 56CZ face-mounted motor.
Show More Close
 

Technical Specifications

Item # 6XH85
Mfr. Model # 6XH85
UNSPSC #26101602
Catalog Page 60
Shipping Weight 22.0 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
HP 1/4, 1/10
No. of Speeds 2
Nameplate RPM 1140/850
Voltage 115
Frame 56CZ
Motor Enclosure Design Open Dripproof
Motor Mounting Type Face
Motor Mounting Position All Angle
Hz 60
Full Load Amps 4.6/3.7
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 2-7/16"
Duty Continuous
RPM Range 1101-1200
Phase 1
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions