Check Availability
  • DAYTON 

    1/3HP 208-230/460VACV Panel Exhaust Fan

  • Item # 10E001
  • Mfr. Model # 10E001
1/3HP 208-230/460VACV Panel Exhaust Fan Exhaust Fan,18 In,3 Phase,Haz Location
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E001
Mfr. Model # 10E001
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 42.0 lbs
Country of Origin Mexico *
Item Panel Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 18"
CFM @ 0.000-In. SP 3168
CFM @ 0.125-In. SP 2912
CFM @ 0.250-In. SP 2612
CFM @ 0.375-In. SP 2219
CFM @ 0.500-In. SP 1599
Sones @ 0.000-In. SP @ 5 Ft. 19.1
Fan Voltage 208-230/460VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 3
Full Load Amps 1.8-1.6/.8
Watts 248
Exhaust/Supply Fan Motor HP 1/3
Bearing Type Ball
Motor RPM 1750
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 22
Width (In.) 22
Max. Depth (In.) 14-5/16
Venturi Depth (In.) 2-5/8
Shaft Dia. (In.) 1/2
Mounting Position Vertical or Horizontal
Flange Width (In.) 1
Number of Blades 3
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
Aluminum Wall Shutter No. 4C558
Intake Guard No. 1WBU1
* This product's country of origin is subject to change

Compliance and Restrictions