Check Availability
  • DAYTON 

    1/32 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 70-1/2"

  • Item # 400H59
  • Mfr. Model # 400H59
1/32 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 70-1/2"
Qty
  • Web Price
    $419.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H59
Mfr. Model # 400H59
UNSPSC #27112709
Shipping Weight 75.0 lbs
Country of Origin China *
Item Vertical Band Saw
Cutting Capacity Rectangle 4-3/4" x 8-1/4"
Cutting Capacity Round 4-3/4"
Cutting Capacity Square 4-3/4"
Voltage 120
HP 1/32
Speeds 2800 fpm
Max. Thickness of Cut 4-3/4"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.015"
Overall Height 34"
Overall Width 19"
Overall Depth 21"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 3.5
Phase 1
Hz 60
Features Cast Iron Table for Stability and Minimal Vibration, Table Tilts for Angle Cuts Up To 45 Degrees , Upper and Lower Blade Guides for Smooth Cutting Action
Table Dimensions 13-3/4" x 12-1/2"
Application Wood Cutting
Blade Wheels Dia. 10-1/16"
Min. Blade Length 69-1/2"
Min. Blade Width 1/8"
Includes Miter Gauge, Blade, Rip Fence Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms