Check Availability
  • DAYTON 

    1/3 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 67-3/8"

  • Item # 400H57
  • Mfr. Model # 400H57
1/3 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 67-3/8"
Qty
  • Web Price
    $396.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400H57
Mfr. Model # 400H57
UNSPSC #27112709
Shipping Weight 73.0 lbs
Country of Origin China *
Item Vertical Band Saw
Cutting Capacity Rectangle 4" x 9-1/2"
Cutting Capacity Round 4"
Cutting Capacity Square 4"
Voltage 120
HP 1/3
Speeds 2900 fpm
Max. Thickness of Cut 4"
Miter Capacity 0 Degrees to 45 Degrees
Max. Blade Length 67-3/8"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.015"
Overall Height 34"
Overall Width 17"
Overall Depth 21"
Cutting Angle 45 Degrees
RPM 1700
Amps AC 3.4
Phase 1
Hz 60
Features Cast Iron Table for Stability and Minimal Vibration, Table Tilts for Angle Cuts Up To 45 Degrees , Upper and Lower Blade Guides for Smooth Cutting Action
Table Dimensions 13-1/4" x 13-1/4"
Application Wood Cutting
Blade Wheels Dia. 10"
Min. Blade Length 66-1/2"
Min. Blade Width 1/4"
Includes Blade, Miter Gauge, Rip Fence
* This product's country of origin is subject to change

Compliance and Restrictions