Check Availability
  • DAYTON 

    1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 120 Voltage

  • Item # 40PM11
  • Mfr. Model # 40PM11
1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 120 Voltage
Qty
  • Web Price
    $557.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PM11
Mfr. Model # 40PM11
UNSPSC #27112703
Shipping Weight 95.0 lbs
Country of Origin China *
Drill Press Product Grouping General Purpose Drill Presses
Item Bench Drill Press
Drive Type Belt
Swing 12"
Spindle Taper 3JT
Motor HP 1/3
Capacity Steel 1/2"
Capacity Cast Iron 5/8"
Drilling Capacity Wood Not Specified
Includes Chuck with Key
Power Down Feed Included No
Voltage 120
Amps AC 6.0
Number of Speeds Variable
Chuck Size 5/8"
Spindle Speed 530 to 3100 rpm
Corded/Cordless Corded
Spindle Travel 2-9/16"
Base Size 10-1/2" x 16
Table Work Surface 8-3/4" x 8-3/4"
Hz 60
Phase 1
Number of T-Slots 0
Table Slot Size 1/2"
Column Dia. 2-9/16"
Tilting Angle 45 Degrees
Max. Spindle To Base 22"
Quill Dia. 2-1/4"
Spindle to Table 16"
Overall Width 10"
Overall Depth 20"
Overall Height 35"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close