Check Availability
  • DAYTON 

    1/3 Motor HP Bench Drill Press, Belt Drive Type, 8" Swing, 120 Voltage

  • Item # 40PM08
  • Mfr. Model # 40PM08
1/3 Motor HP Bench Drill Press, Belt Drive Type, 8" Swing, 120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 40PM08
Mfr. Model # 40PM08
UNSPSC #27112703
Shipping Weight 34.5 lbs
Country of Origin China *
Drill Press Product Grouping General Purpose Drill Presses
Item Bench Drill Press
Drive Type Belt
Swing 8"
Spindle Taper 33JT
Motor HP 1/3
Capacity Steel 1/2"
Capacity Cast Iron 1/2"
Drilling Capacity Wood Not Specified
Includes Chuck with Key
Power Down Feed Included No
Voltage 120
Amps AC 2.3
Number of Speeds 5
Chuck Size 1/2"
Spindle Speed 750 to 3200 rpm
Corded/Cordless Corded
Spindle Travel 2"
Base Size 7" x 10-3/4"
Table Work Surface 6-1/2" x 6-1/2"
Hz 60
Phase 1
Number of T-Slots 0
Table Slot Size 1/2"
Column Dia. 1-13/16"
Tilting Angle 45 Degrees
Max. Spindle To Base 11-1/2"
Quill Dia. 1-37/64"
Spindle to Table 8-1/4"
Overall Width 8"
Overall Depth 17"
Overall Height 23"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov