Check Availability
  • DAYTON 

    1/3 Motor HP Bench Drill Press, Belt Drive Type, 13" Swing, 120 Voltage

  • Item # 38TG99
  • Mfr. Model # 38TG99
1/3 Motor HP Bench Drill Press, Belt Drive Type, 13" Swing, 120 Voltage
Qty
  • Web Price
    $609.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Belt-drive press features cast-iron head and adjustable depth stop. For maintenance shops and industrial applications. Offers digital readout of depth and speed.
Show More Close
 

Technical Specifications

Item # 38TG99
Mfr. Model # 38TG99
UNSPSC #27112703
Catalog Page 2348
Shipping Weight 120.0 lbs
Country of Origin China *
Drill Press Product Grouping General Purpose Drill Presses
Item Bench Drill Press
Drive Type Belt
Swing 13"
Spindle Taper 33JT
Motor HP 1/3
Capacity Steel 1/2"
Capacity Cast Iron 1/2"
Drilling Capacity Wood Not Specified
Includes Spindle Depth Stop, Paddle Switch, Tilting Table
Power Down Feed Included No
Voltage 120
Amps AC 6.0
Number of Speeds 16
Chuck Size 1/2"
Spindle Speed 245 to 3380 rpm
Corded/Cordless Corded
Spindle Travel 3-1/4"
Base Size 9-3/4" x 16-1/2"
Table Work Surface 8-1/2" x 9-1/2"
Hz 60
Phase 1
Number of T-Slots 4
Table Slot Size 1/2"
Column Dia. 2-11/32"
Tilting Angle 45 Degrees
Max. Spindle To Base 22"
Quill Dia. 1-37/64"
Spindle to Table 16-3/4"
Overall Width 12"
Overall Depth 20"
Overall Height 39"
* This product's country of origin is subject to change

Compliance and Restrictions