Check Availability
1/3 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 48 3PH,1/3HP,1725RPM,48,EFF 73.4 3PH,1/3HP,1725RPM,48,EFF 73.4 3PH,1/3HP,1725RPM,48,EFF 73.4 3PH,1/3HP,1725RPM,48,EFF 73.4
  • DAYTON 

    1/3 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 48

  • Item # 20CL68
  • Mfr. Model # 20CL68
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 20CL68
Mfr. Model # 20CL68
UNSPSC #26101602
Catalog Page 14
Shipping Weight 15.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1/3
Nameplate RPM 1725
Frame 48
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 1.2/0.60
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal or Vertical Shaft Down
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Length Less Shaft 9-3/8"
Overall Length 10-7/8"
Motor Shaft Design Flat
RPM Range 1701-1800
Standards UL (E47479)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 73.4%
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition Energy Aware
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
73.4

Alternate Search Terms