Check Availability
  • DAYTON 

    1/3 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 48

  • Item # 20CL65
  • Mfr. Model # 20CL65
1/3 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 230/460,Frame 48 3PH,1/3HP,3450RPM,48,EFF 69.5 3PH,1/3HP,3450RPM,48,EFF 69.5 3PH,1/3HP,3450RPM,48,EFF 69.5 3PH,1/3HP,3450RPM,48,EFF 69.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 20CL65
Mfr. Model # 20CL65
UNSPSC #26101602
Catalog Page 14
Shipping Weight 27.2 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1/3
Nameplate RPM 3450
Frame 48
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 1.4/0.70
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal or Vertical Shaft Down
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Length Less Shaft 7-3/4"
Overall Length 9-5/16"
Motor Shaft Design Flat
RPM Range 3001-3600
Standards UL Recognized for US and Canada (E47479)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 69.5%
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
69.5

Alternate Search Terms