Check Availability
  • DAYTON 

    1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump, 20 GPM, 115VAC

  • Item # 53KH57
  • Mfr. Model # 53KH57
1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump, 20 GPM, 115VAC
Qty
  • Web Price
    $840.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large meter display for batch total and cumulative total, this DAYTON fuel transfer pump is factory calibrated for diesel fuel and can be calibrated for other fuels if needed. Model comes with a built-in check valve to keep pump primed (on suction pipes shorter than 15 ft.). For longer suction pipes an additional check valve is needed.
Show More Close
 

Technical Specifications

Item # 53KH57
Mfr. Model # 53KH57
UNSPSC #40151532
Catalog Page 2659
Shipping Weight 75.9 lbs
Country of Origin USA *
Item Fuel Transfer Pump
Pump Design Rotary Vane
HP 1/3
Voltage 115VAC
GPM 20
Hose Dia. 1"
Hose Length 18 ft.
Metered Yes
Inlet Size 1"
Outlet Size 1"
Max. Viscosity 44 SSU
Amps AC 4.9
RPM 1725
Bypass Valve Yes
Housing Material Cast Iron
Nozzle Material Aluminum
Bearing Type Ball
Nozzle Type Automatic
Pump Mount Size 2"
Self-Priming Yes
Duty Cycle 30 min. On, 30 min. Off
Overall Length 19"
Overall Height 20"
Overall Width 19"
Seal Material Nitrile
Seal Type Mechanical
Features High Flow Rate, Temperature Limiting Motor Protection, Field Replaceable Parts, Weight Centering Inlet Base, Pressure Relief Valve, Built-In Strainer with Easy Access, Large Easy-to-Read 4-Digits Display with Twist Knob Reset, Batch Total Measures Up to 999.9 gal., Cumulative Total Measures Up to 9,999,999.9 gal.
Transfer Pump Application Agriculture, Light Industry, Stationary Locations in Fleet
Compatible Fluids Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Standards UL, cUL
Manufacturers Warranty Length 2 yr.
Includes Nozzle, Static Wire Hose, 2" x 1" NPT Tank Adapter
For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Pressure Range 0 to 50 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms