Check Availability
  • DAYTON 

    1/2HP 208-230/460VACV Ring Exhaust Fan

  • Item # 10E019
  • Mfr. Model # 10E019
1/2HP 208-230/460VACV Ring Exhaust Fan Exhaust Fan,24 In,3 Phase,Haz Location
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E019
Mfr. Model # 10E019
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 52.0 lbs
Country of Origin Mexico *
Item Ring Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 24"
CFM @ 0.000-In. SP 5669
CFM @ 0.125-In. SP 4946
CFM @ 0.250-In. SP 4010
CFM @ 0.375-In. SP 2963
CFM @ 0.500-In. SP 1906
Sones @ 0.000-In. SP @ 5 Ft. 26
Fan Voltage 208-230/460VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 3
Full Load Amps 1.8-2/1
Watts 373
Exhaust/Supply Fan Motor HP 1/2
Bearing Type Ball
Motor RPM 1750
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 28-1/4
Width (In.) 28-1/4
Max. Depth (In.) 13-1/2
Mounting Holes O.C. (In.) 26-7/8
Outside Dia. (In.) 28-1/4
Inside Dia. (In.) 24-1/2
Venturi Depth (In.) 2
Shaft Dia. (In.) 5/8
Flange Depth (In.) 1-7/8
Mounting Position Vertical or Horizontal
Number of Blades 2
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
* This product's country of origin is subject to change

Compliance and Restrictions