Check Availability
  • DAYTON 

    1/2HP 115/208-230VACV Panel Exhaust Fan

  • Item # 10E004
  • Mfr. Model # 10E004
1/2HP 115/208-230VACV Panel Exhaust Fan Exhaust Fan,24 In,Hazardous Location
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E004
Mfr. Model # 10E004
UNSPSC #40101502
Catalog Page 2929
Shipping Weight 65.0 lbs
Country of Origin Mexico *
Item Panel Exhaust Fan
Type Direct Drive, Hazardous Location
Blade Dia. 24"
CFM @ 0.000-In. SP 5669
CFM @ 0.125-In. SP 4946
CFM @ 0.250-In. SP 4010
CFM @ 0.375-In. SP 2963
CFM @ 0.500-In. SP 1906
Sones @ 0.000-In. SP @ 5 Ft. 26
Fan Voltage 115/208-230VAC
Drive Package With Motor Included No
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 7.4/3.9-3.7
Watts 373
Exhaust/Supply Fan Motor HP 1/2
Bearing Type Ball
Motor RPM 1750
Motor Enclosure Explosion Proof Fan Cooled
Motor Insulation Class B
Max. Ambient Temp. (F) 104
Height (In.) 28
Width (In.) 28
Max. Depth (In.) 11-5/16
Venturi Depth (In.) 3-3/8
Shaft Dia. (In.) 5/8
Mounting Position Vertical or Horizontal
Flange Width (In.) 1
Number of Blades 2
Propeller Material Aluminum
Frame Material Galvanized
Frame Finish Galvanized
Agency Compliance UL and cUL Listed, AMCA, CSA Certified Motor
For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
Aluminum Wall Shutter No. 3C308
Intake Guard No. 1WBU3
* This product's country of origin is subject to change

Compliance and Restrictions