Check Availability
1/25 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4
  • DAYTON 

    1/25 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

  • Item # 4M295
  • Mfr. Model # 4M295
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Shaded-Pole Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Max. ambient: 40°C Thermal protection: auto Bearings: sleeve Duty: continuous air-over
For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 4M295
Mfr. Model # 4M295
UNSPSC #26101602
Catalog Page 44
Shipping Weight 6.05 lbs
Country of Origin Mexico *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/25
Nameplate RPM 1550
No. of Speeds 3
Frame 4.4
Voltage 115
Hz 60
Phase 1
Full Load Amps 1.4
Motor Mounting Type Ring
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Sleeve
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CCWLE
Length Less Shaft 4-1/2"
Shaft Dia. 3/8"
Shaft Length 6-3/4"
Body Dia. 4.4"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 3-3/4"
Duty Continuous
RPM Range 1501-1600
Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms