Check Availability
  • DAYTON 

    1/25 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 4M195
  • Mfr. Model # 4M195
1/25 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor is for OEM replacement use in air-over fan and blower applications such as bathroom fans and range hoods. UL recognized and CSA certified.
Show More Close
 

Technical Specifications

Item # 4M195
Mfr. Model # 4M195
UNSPSC #26101602
Catalog Page 40
Shipping Weight 2.9 lbs
Country of Origin China *
Item HVAC Motor
Motor Design Shaded Pole
HP 1/25
RPM Range 1501-1600
No. of Speeds 1
Voltage 115
Motor Shaft Rotation CWLE
Motor Enclosure Design Open Air-Over
Motor Mounting Type Ring
Shaft Dia. 1/4"
Shaft Length 2-3/8"
Number of Shafts 1
Motor Thermal Protection Auto
Nameplate RPM 1550
Phase 1
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Frame 3.3
Motor Bearings Ball
Full Load Amps 1.80
Duty Continuous
Footnotes 3, 18
Motor Service Factor 1.00
Hz 60
Body Dia. 3.3"
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Length Less Shaft 4-15/16"
Mounting Stud Location Both Ends
Motor Shaft Design Flat
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
Cord Length 10"
Plug Type 2 Prong Non-Polarized
Includes Double Shaft Motor, 8-1/2" Cordset
Mounting Pattern 5
* This product's country of origin is subject to change

Compliance and Restrictions