Check Availability
1/2 gal. Capacity Bagless Upright Vacuum with 13" Cleaning Path, 60 cfm, HEPA Filter Type, 12 Amps
  • DAYTON 

    1/2 gal. Capacity Bagless Upright Vacuum with 13" Cleaning Path, 60 cfm, HEPA Filter Type, 12 Amps

  • Item # 24Z193
  • Mfr. Model # 24Z193
  • (2)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Dayton® upright vacuum features an adjustable height for use on bare or carpeted floors, and drop-down handle allows cleaning under furniture. Front bumper protects furniture. LED headlight.
Show More Close
 

Technical Specifications

Item # 24Z193
Mfr. Model # 24Z193
UNSPSC #47121602
Catalog Page 1563
Shipping Weight 23.5 lbs
Country of Origin USA *
Item Upright Vacuum
Amps 12
Cleaning Path 13"
Filter Type HEPA
Vacuum Filter Foam
Vacuum Bag Type Bagless
Vacuum Capacity 1/2 gal.
Power Cord Length 50 ft.
Voltage 120
Net Weight 15.7 lb.
Sound Level dBA 83 dBA
Air Flow 60 cfm
Height Adjustment Manual 5-Position
Plug 3-Wire
Hood Height 5"
Handle Ergonomic
Furniture Guard Yes
Includes Tools
Standards UL Listed

* This product's country of origin is subject to change

Compliance and Restrictions