Check Availability
  • DAYTON 

    1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 2DAK7
  • Mfr. Model # 2DAK7
1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this 3-phase motor for high humidity/wet environments and areas where motor is occasionally exposed to high-pressure washdowns. White epoxy finish provides superior resistance to caustic cleaning solutions. Double-sealed, oversize bearings and spring-loaded contact seals in each endshield are lubricated with moisture-resistant grease. Conduit boxes have drains to shed excess moisture. Bearing cavities are packed to help keep moisture out.
Show More Close
 

Technical Specifications

Item # 2DAK7
Mfr. Model # 2DAK7
UNSPSC #26101603
Catalog Page 26
Shipping Weight 26.0 lbs
Country of Origin Mexico *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 1750
Frame 56
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 1.6./0.8
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-1/2"
Overall Length 13-7/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Oversized Gasketed
Drain Plugs (4) Each End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 78.5%
CC Number CC030A
Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Includes Side-Mounted Conduit Box
Standards UL Recognized (E47479), CSA Certified (258525), USDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
78.5
CC
CC030A

Alternate Search Terms