Check Availability
  • DAYTON 

    1/2 HP Thermoplastic Convertible Jet Pump, 115/230V, 10.0/4.8 Amps

  • Item # 4HEZ4
  • Mfr. Model # 4HEZ4
1/2 HP Thermoplastic Convertible Jet Pump, 115/230V, 10.0/4.8 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton convertible jet pumps are designed to be adaptable for either shallow well or deep well applications. A shallow well ejector (purchased separately) is used for suction lifts and can be used with drilled (cased) walls, driven well points, and cisterns or lakes. With a deep well ejector installed, the convertible jet pump can be used on wells up to 100 ft. deep. Pumps come with a capacitor-start, dual voltage motor factory wired at 230V. Impellers and diffusers are reinforced thermoplastic for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 4HEZ4
Mfr. Model # 4HEZ4
UNSPSC #20141301
Catalog Page 2647
Shipping Weight 31.4 lbs
Country of Origin China *
Item Convertible Jet Pump
Material of Construction Thermoplastic
HP 1/2
Voltage 115/230
Amps 10.0/4.8
Inlet 1-1/4" NPT
Outlet 1" NPT
GPM of Water @ 10 Ft @ 30, 50 PSI 8.5/4.3
GPM of Water @ 20 Ft @ 30, 50 PSI 5.6/4.1
GPM of Water @ 30 Ft @ 30, 50 PSI 7.0 1.7
GPM of Water @ 40 Ft @ 30, 50 PSI 5.7 0.8
GPM of Water @ 50 Ft @ 30, 50 PSI 4.4 -
GPM of Water @ 60 Ft @ 30, 50 PSI 3.6 -
Suction Lift (Ft.) 60
Max. Case Pressure (PSI) 144
Shut Off (PSI) 69
Motor Enclosure ODP
Max. Inlet Pressure (PSI) 75
Seal Type Mechanical
Length (In.) 18
Width (In.) 12
Height (In.) 12
Pressure Switch Setting 30 to 50 psi
Includes Pressure Gauge, Requires Ejector Sold Separately (see accessories depending on application)
* This product's country of origin is subject to change

Compliance and Restrictions