Check Availability
  • DAYTON 

    1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56

  • Item # 4K142
  • Mfr. Model # 4K142
1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dual-shaft power tool motor is designed for use in high-speed, moderate-starting-torque woodworking and metalworking tools; wood lathes, sanders, grinders, table saws, planers, and other applications where maximum HP load will not exceed nameplate rating.
Show More Close
 

Technical Specifications

Item # 4K142
Mfr. Model # 4K142
UNSPSC #26101602
Shipping Weight 19.0 lbs
Country of Origin Mexico *
Item Power Tool Motor
Motor Application Power Tool
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1/2
Nameplate RPM 1725
Frame 56
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 9.2/4.6
Motor Mounting Type Rigid Base
Motor Thermal Protection Manual
Ins. Class A
Motor Service Factor 1.00
Motor Bearings Ball
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Length Less Shaft 7-7/16"
Shaft Dia. 5/8"
Shaft Length 1-7/8" & 1-7/8"
RPM Range 1701-1800
Standards UL Component Recognized (E47479) and CSA Certified (701887)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms