Check Availability
  • DAYTON 

    1/2 HP Polypropylene Air DEF Drum Pump Kit, 1-5/8 Inlet Size

  • Item # 6GKR5
  • Mfr. Model # 6GKR5
1/2 HP Polypropylene Air DEF Drum Pump Kit, 1-5/8 Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this air-operated pump kit to transfer diesel exhaust fluid (urea-based) from drums, storage vessels, and tote tanks. The pump is self-priming and has a sealless design that permits run-dry operation without causing damage to the pump. Fluid transfer is controlled by a hand nozzle with Auto-Off.
Show More Close
 

Technical Specifications

Item # 6GKR5
Mfr. Model # 6GKR5
UNSPSC #40151529
Catalog Page 2664
Shipping Weight 18.0 lbs
Country of Origin USA *
Item DEF Drum Pump Kit
Inlet Size 1-5/8
Max. Flow GPM 8.0
Max. GPM for Water 8
Discharge Size FPT (In.) 3/4
Outlet Size 3/4
Discharge Tubing Material CarboBlue
Discharge Tube Outlet ID Size 3/4"
Discharge Tube Outlet OD Size 1"
GPM 8
For Use With Diesel Exhaust Fluid
Includes Motor, Pump, Hand Nozzle, Discharge Tubing
Housing Material Polypropylene
Manufacturers Warranty Length 3 yr.
Max. Head 40 ft.
Max. Pressure 17 psi
Max. Air Inlet (PSI) 16
Max. Liquid Temp. 130 Degrees F
Self-Priming Yes
Wetted Materials Polypropylene, 316SS, Carbon, PTFE, CarboBlue
Max. Viscosity 450 cps
* This product's country of origin is subject to change

Welcome Sign In