Check Availability
  • DAYTON 

    1/2 HP DC Permanent Magnet Motor DC Permanent Magnet,1800 Nameplate RPM 24VDC Voltage 56C Frame

  • Item # 6ML03
  • Mfr. Model # 6ML03
1/2 HP DC Permanent Magnet Motor DC Permanent Magnet,1800 Nameplate RPM 24VDC Voltage 56C Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanent magnet motor is designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications
Show More Close
 

Technical Specifications

Item # 6ML03
Mfr. Model # 6ML03
UNSPSC #26101603
Catalog Page 28
Shipping Weight 32.0 lbs
Country of Origin USA *
Item DC Permanent Magnet Motor
Motor Application Variable Speed
Motor Design DC Permanent Magnet
HP 1/2
Motor Enclosure Design Totally Enclosed Nonventilated
Nameplate RPM 1800
Voltage 24VDC
Full Load Amps 20.0
Frame 56C
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class F
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 11-3/4"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
RPM Range 1701-1800
Features Removable Base
Standards UL Recognized (E57948), CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions