This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    1/2 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 48

  • Item # 1YBU1
  • Mfr. Model # 1YBU1
1/2 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 48

See alternate products available online.

Product Details

For use in high-torque installations, such as conveyors, silo unloaders, barn cleaners, compressors, and manure pumps, this motor is designed to be durable and powerful. The high-torque design enables it to start under heavy load conditions. A capacitor cover, gasketed conduit box, and rubber boot over the manual protector reset button help seal the motor against weather and contaminants. Shaft slinger included. The totally enclosed, fan-cooled motor design also helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 1YBU1
Mfr. Model # 1YBU1
UNSPSC #26101603
Shipping Weight 18.1 lbs
Country of Origin Mexico *
Item - Farm Duty Motors Aeration Fan Motor
Motor Application Farm Duty
Motor Sub Application Aeration Fan
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/2
Nameplate RPM 3450
Frame 48
Motor Shaft Rotation CW/CCW
Voltage 115/230
Full Load Amps 6.4/3.2
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Gray
Motor Thermal Protection Auto
Motor Service Factor 1.00
Max. Ambient Temperature 50 Degrees C
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Motor Shaft Design Flat
Length Less Shaft 8-3/16"
Overall Length 9-11/16"
Ins. Class B
Capacitor Required Yes
RPM Range 3001-3600
Duty Continuous
Includes Capacitor Required
Standards UL Recognized (E47479), CSA Certified (701887)
Item Aeration Fan Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms