Check Availability
1/2, 1/4 HP Belt Drive Motor, Split-Phase, 1725/1140 Nameplate RPM, 115 Voltage, Frame 56
  • DAYTON 

    1/2, 1/4 HP Belt Drive Motor, Split-Phase, 1725/1140 Nameplate RPM, 115 Voltage, Frame 56

  • Item # 6K394
  • Mfr. Model # 6K394
  • (2)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a quick-connect terminal board, this motor is for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required.
Show More Close
 

Technical Specifications

Item # 6K394
Mfr. Model # 6K394
UNSPSC #26101602
Catalog Page 61
Shipping Weight 22.85 lbs
Country of Origin Mexico *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Split-Phase
HP 1/2, 1/4
No. of Speeds 2
Nameplate RPM 1725/1140
Voltage 115
Frame 56
Motor Enclosure Design Open Dripproof
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 9.2/6.0
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-1/8"
Overall Length 10-3/4"
Body Dia. 5-5/8"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 8-7/16"
Nominal Efficiency 61.40%
Duty Continuous
RPM Range 1701-1800
Phase 1
Standards UL Component Recognized (E37403), CSA Certified (258501)
Includes 3/16 x 3/16 x 1 1/4" Shaft Key

* This product's country of origin is subject to change

Compliance and Restrictions