Check Availability
1/185 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard
  • DAYTON 

    1/185 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 4YFG8
  • Mfr. Model # 4YFG8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This unit bearing motor is for use with commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades. The oil circulation system helps extend the life of the motor and bearings, and allows for vertical application.
Show More Close
 

Technical Specifications

Item # 4YFG8
Mfr. Model # 4YFG8
UNSPSC #26101602
Catalog Page 38
Shipping Weight 2.9 lbs
Country of Origin South Korea *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/185
Nameplate RPM 1550
Frame Non-Standard
Voltage 115
Hz 60/50
Phase 1
Full Load Amps 0.34
Output Watts 4
Motor Mounting Type Rear/Foot
Motor Thermal Protection Impedance
Ins. Class A
Motor Service Factor 1.00
Motor Bearings Sleeve
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 3-3/8"
Overall Length 3-7/8"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 1/2"
Body Dia. 3-1/2"
Motor Mounting Position Horizontal or Vertical Shaft Up
Bolt Circle Dia. 2-13/16"
RPM Range 1501-1600

* This product's country of origin is subject to change

Compliance and Restrictions