Check Availability
1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM230 VoltageFrame 4.4
  • DAYTON 

    1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM230 VoltageFrame 4.4

  • Item # 3M578
  • Mfr. Model # 3M578
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Sturdy, steel-shell motor has an open lamination design and can be used as a new or replacement motor in a wide range of small fan and blower applications.
Show More Close
 

Technical Specifications

Item # 3M578
Mfr. Model # 3M578
UNSPSC #26101602
Catalog Page 42
Shipping Weight 5.9 lbs
Country of Origin Mexico *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/15
Nameplate RPM 1550
No. of Speeds 1
Frame 4.4
Voltage 230
Hz 60
Phase 1
Full Load Amps 1.2
Motor Mounting Type Cradle Base
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Sleeve
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWSE
Length Less Shaft 4-5/8"
Shaft Dia. 3/8"
Shaft Length 2"
Body Dia. 4.4"
Stud/Base Mtg. Pattern 1-3/16" x 3-15/16"
Duty Continuous
RPM Range 1501-1600
Standards UL Recognized (E37403), CSA Certified (701887)

* This product's country of origin is subject to change

Compliance and Restrictions