Check Availability
  • DAYTON 

    1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

  • Item # 3M569
  • Mfr. Model # 3M569
  • (4)
1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy, steel-shell motor has an open lamination design and can be used as a new or replacement motor in a wide range of small fan and blower applications.
Show More Close
 

Technical Specifications

Item # 3M569
Mfr. Model # 3M569
UNSPSC #26101602
Catalog Page 43
Shipping Weight 4.9 lbs
Country of Origin Mexico *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/15
Nameplate RPM 1550
No. of Speeds 1
Frame 4.4
Voltage 115
Hz 60
Phase 1
Full Load Amps 2.5
Motor Mounting Type Stud
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Sleeve
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWSE
Length Less Shaft 3-11/16"
Shaft Dia. 3/8"
Shaft Length 2"
Body Dia. 4.4"
Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
Duty Continuous
RPM Range 1501-1600
Standards UL Recognized (E37403), CSA Certified (701887)
* This product's country of origin is subject to change

Welcome Sign In