Check Availability
1/125 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame 3.3
  • DAYTON 

    1/125 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 4M298
  • Mfr. Model # 4M298
Qty
Invalid Quantity
Share This Product Add to List

Product Details

With continuous air-over, this motor replaces 1/50 HP PSC and less-efficient shaded pole motors in HVAC/R Applications.
Show More Close
 

Technical Specifications

Item # 4M298
Mfr. Model # 4M298
UNSPSC #26101602
Catalog Page 40
Shipping Weight 2.6 lbs
Country of Origin China *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
Duty Continuous
HP 1/125
Nameplate RPM 3000
Voltage 115
Frame 3.3
Motor Service Factor 1.00
Full Load Amps 0.45
Hz 60
Motor Shaft Rotation CCWSE
Ins. Class B
Max. Ambient Temp. 40 Degrees C
No. of Speeds 1
Motor Mounting Type Face
Motor Bearings Ball
Motor Thermal Protection Auto
Body Dia. 3.3"
Shaft Dia. 1/4"
Shaft Length 7/8"
Length Less Shaft 2-7/16"
Stud/Base Mtg. Pattern 3-7/8" x 3-7/8"
Phase 1
Motor Shaft Design Round
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
RPM Range 1801-3000
Cord Length 6"
Includes 5 cu. in. Junction Box
Mounting Pattern 3-7/8" x 3-7/8"

* This product's country of origin is subject to change

Compliance and Restrictions