Check Availability
1/100 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3
  • DAYTON 

    1/100 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 4M192
  • Mfr. Model # 4M192
Qty
Invalid Quantity
Share This Product Add to List

Product Details

With continuous air-over, this motor replaces 1/50 HP PSC and less-efficient shaded pole motors in HVAC/R Applications.
Show More Close
 

Technical Specifications

Item # 4M192
Mfr. Model # 4M192
UNSPSC #26101602
Shipping Weight 2.15 lbs
Country of Origin China *
Item HVAC Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
Duty Continuous
HP 1/100
Nameplate RPM 1550
Voltage 115
Frame 3.3
Motor Service Factor 1.00
Full Load Amps 0.65
Hz 60
Motor Shaft Rotation CCWSE
Ins. Class B
Max. Ambient Temp. 40 Degrees C
No. of Speeds 1
Motor Mounting Type Stud
Motor Bearings Ball
Motor Thermal Protection Auto
Body Dia. 3.3"
Shaft Dia. 1/4"
Shaft Length 2-1/4"
Length Less Shaft 2-5/8"
Mounting Stud Location 4/Opposite Shaft End
Stud/Base Mtg. Pattern 2" x 2"
Phase 1
Motor Shaft Design Flat
Application OEM and Replacement Use In A Wide Variety of Fan and Blower
RPM Range 1501-1600
Cord Length 10"
Plug Type 2 Prong Non-Polarized
Includes 8-1/2" Cordset
Mounting Pattern 2 X 2

* This product's country of origin is subject to change

Compliance and Restrictions