Check Availability
  • DAYTON 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 141"

  • Item # 4TK02
  • Mfr. Model # 4TK02
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 141"
Qty
  • Web Price
    $5,442.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dayton® metal-cutting saw features upper blade guide rack-and-pinion adjustment. It also includes a rip fence, chip blower, speed reducer, safety Off button, upper and lower carbide blade guides, cast-iron pulleys, built-in chip chute, and an LED readout and blade welder.
Show More Close
 

Technical Specifications

Item # 4TK02
Mfr. Model # 4TK02
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 700.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 10-3/4" x 8"
Cutting Capacity Round 10-3/4"
Cutting Capacity Square 10-3/4"
Voltage 115/230
HP 1-1/2
Speeds 82 to 385 fpm
Max. Thickness of Cut 10"
Miter Capacity 90 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 5/8"
Blade Thickness 0.035"
Overall Height 75"
Overall Width 37"
Overall Depth 30"
Cutting Angle 90 Degrees
RPM 1725
Amps AC 18.0/9.0
Phase 1
Hz 60
Features Industrial Rated Heavy Duty Speed Reducer, Heavy Gauge Steel Construction,Cast Iron Wheels, Pulleys, Table and LED Blade Speed Indicator
Table Dimensions 21-1/2" x 23-1/2"
Application Metal and Wood
Blade Wheels Dia. 18"
Min. Blade Length 138"
Min. Blade Width 1/8"
Includes NEMA Frame Motor with Power Cord, Built In Chip Chute, Rip Fence, Wheel Cleaning Brush, Industrial Rated Heavy Duty Speed Reducer, Chip Blower, Cast Iron Pulleys, Rubberized Cast Iron Wheels, Push Button Magnetic Power Switch, Eye Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms