Check Availability
  • DAYTON 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137"

  • Item # 49G989
  • Mfr. Model # 49G989
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 137"
Qty
  • Web Price
    $2,669.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built with a cabinet stand, this vertical band saw features rack-and-pinion blade guide adjustment and a speed reducer.
Show More Close
 

Technical Specifications

Item # 49G989
Mfr. Model # 49G989
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 475.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 12" x 17-3/4"
Cutting Capacity Round 12"
Cutting Capacity Square 10"
Voltage 115/230
HP 1-1/2
Speeds 45 to 3000 fpm
Max. Thickness of Cut 12"
Miter Capacity 45 Degrees
Max. Blade Length 137"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 76"
Overall Width 24"
Overall Depth 29"
Cutting Angle 45 Degrees
RPM 1120
Amps AC 16.0/8.0
Phase 1
Hz 60
Features Metal Cutting Speeds, Wood Cutting Speed, Built in Chip Chute, Rip Fence, Miter Guage, Blade Cleaning Wire Brush, Rack and Pinion Blade Guide Adjustment, Ball Bearing Gudies, Chip Blower, Wood and Metal Blade
Table Dimensions 19" x 19"
Application Wood, Plastics, Composite Materials, Ferrous, and Non-Ferrous Metal
Blade Wheels Dia. 18"
Min. Blade Length 135"
Min. Blade Width 3/16"
Includes (6) Metal Cutting Speeds, Wood Cutting Speed, Built-In Chip Chute, Rip Fence, Miter Gauge, Blade Cleaning Wire Brush, Rack and Pinion Blade Guide Adjustment, Ball Bearing Guides, Chip Blower, Wood and Metal Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms