This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"

  • Item # 2AC27
  • Mfr. Model # 2AC27
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"

See alternate products available online.

Product Details

This Dayton® metal-cutting vertical band saw features an upper-blade guide, and rack-and-pinion adjustment. It includes a rip fence, chip blower, speed reducer, safety Off button, upper and lower carbide blade guides, cast-iron pulleys, and built-in chip chute.
Show More Close
 

Technical Specifications

Item # 2AC27
Mfr. Model # 2AC27
UNSPSC #27112709
Shipping Weight 590.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 15"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 115/230
HP 1-1/2
Speeds 80 to 350 fpm
Max. Thickness of Cut 10"
Miter Capacity 90 Degrees
Max. Blade Length 120-3/4"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.035"
Overall Height 70"
Overall Width 31-1/4"
Overall Depth 27"
Cutting Angle 90 Degrees
RPM 1725
Amps AC 18.0/9.0
Phase 1
Hz 60
Table Dimensions 21-1/2" x 23-1/2"
Application Metal
Blade Wheels Dia. 15-1/8"
Min. Blade Length 117-1/4"
Min. Blade Width 1/8"
Includes NEMA Frame Motor with Power Cord, Built In Chip Chute, Rip Fence, Wheel Cleaning Brush, Industrial Rated Heavy Duty Speed Reducer, Chip Blower, Cast Iron Pulleys, Rubberized Cast Iron Wheels, Push Button Magnetic Power Switch, Eye Bolt
* This product's country of origin is subject to change

Compliance and Restrictions