Check Availability
  • DAYTON 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 133"

  • Item # 21UN03
  • Mfr. Model # 21UN03
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 133"
Qty
  • Web Price
    $2,044.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Saw includes cast-iron table, adjustable blade guides, and an adjustable fence.
Show More Close
 

Technical Specifications

Item # 21UN03
Mfr. Model # 21UN03
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 382.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 12" x 17-3/4"
Cutting Capacity Round 12"
Cutting Capacity Square 11"
Voltage 115/230
HP 1-1/2
Speeds 2000 and 3000 fpm
Max. Thickness of Cut 12"
Miter Capacity 45 Degrees
Max. Blade Length 133"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 75"
Overall Width 22"
Overall Depth 32-1/2"
Cutting Angle 45 Degrees
RPM 1725
Amps AC 15.0/7.5
Phase 1
Hz 60
Features All Steel Unibody Construction, Large Cast Iron Ground Table with Miter Gauge Slot, Rack and Pinion Upper Blade Guide Adjustment
Table Dimensions 18" x 19"
Application Wood, Plastics, and Composite Materials
Blade Wheels Dia. 18"
Min. Blade Length 3/16"
Min. Blade Width 1"
Includes Adjustable Fence, Miter Gauge, Dust Port, Wheel Cleaning Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms