Check Availability
  • DAYTON 

    1-1/2 HP Stainless Steel Deep Well Submersible Pump, 10 GPM

  • Item # 1LZT1
  • Mfr. Model # 1LZT1
1-1/2 HP Stainless Steel Deep Well Submersible Pump, 10 GPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1LZT1
Mfr. Model # 1LZT1
UNSPSC #40151511
Catalog Page 2646
Shipping Weight 39.78 lbs
Country of Origin Mexico *
Item Pump
Type Deep Well Submersible
Number of Wires 3
GPM 10
HP 1-1/2
Voltage 230
Amps AC 11.5
Phase 1
Stages 15
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 14
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 12
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 14
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 11
Built-In Check Valve Yes
Discharge Head Material Stainless Steel
Impeller Material Celcon
Discharge Port (In.) 1-1/4
Flow Ranges (GPM) 5 - 13
Max. Operating Temp. (F) 86
Motor Franklin(TM)
Pump Bearings PEEK
Pump-Motor Shell Stainless Steel
Screen Material Stainless Steel
Shaft Material 303 Stainless Steel
Tank PSI 2030405060
GPM of Water @ 20 Ft @ 30, 50 PSI - -
GPM of Water @ 40 Ft @ 30, 50 PSI - 15
GPM of Water @ 60 Ft @ 30, 50 PSI - 14
GPM of Water @ 80 Ft @ 30, 50 PSI 15 14
GPM of Water @ 100 Ft @ 30, 50 PSI 14 14
GPM of Water @ 125 Ft @ 30, 50 PSI 14 13
GPM of Water @ 150 Ft @ 30, 50 PSI 13 12
GPM of Water @ 175 Ft @ 30, 50 PSI 12 12
GPM of Water @ 200 Ft @ 30, 50 PSI 12 11
GPM of Water @ 250 Ft @ 30, 50 PSI 11 10
GPM of Water @ 300 Ft @ 30, 50 PSI 10 9
GPM of Water @ 350 Ft @ 30, 50 PSI 9 8
GPM of Water @ 400 Ft @ 30, 50 PSI 8 6
GPM of Water @ 450 Ft @ 30, 50 PSI 7 4
GPM of Water @ 500 Ft @ 30, 50 PSI - -
Max. Head (Ft.) 399
Well Capacity Average
Recommended Tank 3YA57, 3YA58, 4MY61
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov