Check Availability
  • DAYTON 

    1-1/2-HP Self Priming Centrifugal Pump, 96 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

  • Item # 4UA73
  • Mfr. Model # 4UA73
1-1/2-HP Self Priming Centrifugal Pump, 96 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton self-priming centrifugal pumps are close-coupled to continuous duty motors and designed to provide high volume service for industrial and commercial applications. These applications include process applications, for nonflammable liquids compatible with pump component materials, liquid and chemical transfer, dewatering, irrigation, and decorative water features.
Show More Close
 

Technical Specifications

Item # 4UA73
Mfr. Model # 4UA73
UNSPSC #40151503
Catalog Page 2637
Shipping Weight 60.8 lbs
Country of Origin India *
Item - Self Priming Pumps Self Priming Centrifugal Pump
HP - Pumps 1-1/2
Voltage - Pumps 208 to 230/460VAC
Phase - Pumps 3
Max. Head - Pumps 96 ft.
Best Efficiency Range GPM @ Head 41 to 67 gpm @ 80 to 56 ft.
Housing Material - Pumps Cast Iron
Motor Enclosure - Pumps Open Dripproof
Max. Dia. Solids - Pumps 1/8"
Inlet Size - Pumps 1-1/2" NPT
Outlet Size - Pumps 1-1/2" NPT
Self-Priming Yes
Amps 4.4-3.9/2.0
Wetted Materials Cast Iron, Buna N, Carbon, Ceramic
Hz 60
Max. Pressure - Pumps 41 psi
Max. Temp - Pumps 200 Degrees F
Port Rotation - Pumps No
Suction Lift - Pumps 20 ft.
Motor Design 3-Phase
Seal Material Carbon Ceramic-Buna N
Max. Specific Gravity 1.0
Max. Case Pressure 165 psi
Inlet Pressure 100 psi
Impeller Type Semi Open
Impeller Material Cast Iron
Bearing Type Ball
Duty - Pumps Continuous
Agency Compliance c UL us
Manufacturers Warranty Length 1 yr.
Height 9-1/8"
Length 18-17/64"
Width 6-7/8"
Includes Manual
Frame 56J
Motor RPM 3500
GPM of Water @ 10 Ft. of Head 88
GPM of Water @ 15 Ft. of Head 85
GPM of Water @ 20 Ft. of Head 82
GPM of Water @ 30 Ft. of Head 78
GPM of Water @ 40 Ft. of Head 74
GPM of Water @ 50 Ft. of Head 70
* This product's country of origin is subject to change

Compliance and Restrictions