This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    1-1/2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 208-230/460,Frame 182/4T

  • Item # 4GYZ9
  • Mfr. Model # 4GYZ9
1-1/2 HP General Purpose Motor,3-Phase,1170 Nameplate RPM,Voltage 208-230/460,Frame 182/4T

See alternate products available online.

Product Details

Energy-efficient open dripproof motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment.
Show More Close
 

Technical Specifications

Item # 4GYZ9
Mfr. Model # 4GYZ9
UNSPSC #26101612
Shipping Weight 76.0 lbs
Country of Origin China *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1-1/2
Nameplate RPM 1170
Frame 182/4T
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 6.4-6.0/3.0
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-3/4"
Length Less Shaft 11-5/8"
Overall Length 14-3/8"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC060A
Inverter Rated Yes
Manufacturers Warranty Length 3 yr.
RPM Group 1101-1200
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC060A

Alternate Search Terms