Check Availability
1-1/2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 56H MTR,3Ph,1.5hp,1725,230/4600,EFF 86.5 MTR,3Ph,1.5hp,1725,230/4600,EFF 86.5 MTR,3Ph,1.5hp,1725,230/4600,EFF 86.5 MTR,3Ph,1.5hp,1725,230/4600,EFF 86.5
  • DAYTON 

    1-1/2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 230/460,Frame 56H

  • Item # 31TT13
  • Mfr. Model # 31TT13
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 31TT13
Mfr. Model # 31TT13
UNSPSC #26101612
Catalog Page 14
Shipping Weight 44.7 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1-1/2
Nameplate RPM 1725
Frame 56H
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.7/2.4
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11-1/2"
Overall Length 13-7/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E47479)
Duty Continuous
Motor Efficiency Group Premium Efficient
Nominal Efficiency 86.5%
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition Energy Aware
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
86.5

Alternate Search Terms