Check Availability
1-1/2 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 56H 3Ph,1.5HP,1760,208-230/460,86.5
  • DAYTON 

    1-1/2 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 56H

  • Item # 31LH33
  • Mfr. Model # 31LH33
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.
Show More Close
 

Technical Specifications

Item # 31LH33
Mfr. Model # 31LH33
UNSPSC #26101612
Catalog Page 14
Shipping Weight 38.6 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1-1/2
Nameplate RPM 1760
Frame 56H
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.2/2.1
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-11/16"
Overall Length 13-1/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC029A
Inverter Rated Yes
Includes MIMI 8S470A & Shaft Key
Manufacturers Warranty Length 1 yr.
Green Certification or Other Recognition NEMA Premium Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
RPM Group 1701-1800

* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC029A

Alternate Search Terms