Check Availability
  • Farm Duty Motors
  • DAYTON 

    1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage

  • Item # 35Z917
  • Mfr. Model # 35Z917
1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in high-torque installations, such as conveyors, silo unloaders, barn cleaners, compressors, and manure pumps, this motor is designed to be durable and powerful. The high-torque design enables it to start under heavy load conditions. A capacitor cover, gasketed conduit box, and rubber boot over the manual protector reset button help seal the motor against weather and contaminants. Shaft slinger included. The totally enclosed, fan-cooled motor design also helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 35Z917
Mfr. Model # 35Z917
UNSPSC #26101602
Catalog Page 36
Shipping Weight 44.55 lbs
Country of Origin Mexico *
Item - Farm Duty Motors General Purpose Farm Duty Motor
Motor Application Farm Duty
Motor Sub Application General Purpose Farm
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1755
Frame 143-5T/56HZT
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.3/2.1
Phase 3
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Dayton Gray
Motor Thermal Protection None
Motor Service Factor 1.25
Max. Ambient Temperature 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-3/8"
Motor Shaft Design Keyed
Length Less Shaft 10-5/8"
Overall Length 13"
Ins. Class F
Duty Continuous
Nominal Efficiency 86.5%
Motor Efficiency Group NEMA Premium Efficient
Includes Shaft Key, Shaft Slinger, Gasketed Conduit Box
Standards UL Recognized (E47479), CSA Certified (258525)
Item General Purpose Farm Duty Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In