Check Availability
  • DAYTON 

    1-1/2 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56H

  • Item # 4YU31
  • Mfr. Model # 4YU31
1-1/2 HP Belt Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YU31
Mfr. Model # 4YU31
UNSPSC #26101602
Catalog Page 56
Shipping Weight 38.95 lbs
Country of Origin USA *
Item Belt Drive Motor
Motor Application HVAC/R
Motor Sub Application Belt Drive Fan/Blower
Motor Design Capacitor-Start
HP 1-1/2
No. of Speeds 1
Nameplate RPM 1725
Voltage 115/208-230
Frame 56H
Motor Enclosure Design Open Dripproof
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Hz 60
Full Load Amps 13.2/7.2-6.6
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 65 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-1/16"
Body Dia. 6-1/2"
Duty Continuous
RPM Range 1701-1800
Phase 1
Standards CSA Certified Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close