Check Availability
  • DAYTON 

    1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"

  • Item # 48WE33
  • Mfr. Model # 48WE33
1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"
Qty
  • Web Price
    $4,297.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® 10” Metal Cutting Band Saw with Blade Welding offers machine and fabrication shops power and precision. A robust frame construction reduces wobble and vibration to help assure precise cuts with fewer errors. Blade guides support the blade to prevent movement during cuts, helping to increase accuracy. The large cast iron table is built for durability. Includes light to illuminate work area. Machine is suitable for metal cutting and blade welding.
Show More Close
 

Technical Specifications

Item # 48WE33
Mfr. Model # 48WE33
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 625.0 lbs
Country of Origin Taiwan *
Item Band Saw
Cutting Capacity Rectangle 10" x 15"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 115/230
HP 1-1/2
Speeds 75 to 385 fpm
Max. Thickness of Cut 10"
Max. Blade Length 120-3/4"
Corded/Cordless Corded
Max. Blade Width 5/8"
Blade Thickness 0.035"
Overall Height 70"
Overall Width 36"
Overall Depth 29"
Cutting Angle 10 Degrees , 15 Degrees
RPM 1720
Amps AC 18.0/9.0
Phase 1
Hz 60
Table Dimensions 23-5/8" x 21-5/8"
Application Metal Cutting, Blade Welding
Blade Wheels Dia. 15"
Min. Blade Length 117-1/4"
Min. Blade Width 1/8"
Includes Integrated Blade Welder
* This product's country of origin is subject to change

Compliance and Restrictions