Check Availability
  • DAYMARK 

    First Aid Kit, Plastic Case Material, General Purpose

  • Item # 14H160
  • Mfr. Model # IT113419
First Aid Kit, Plastic Case Material, General Purpose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

DayMark® portable first aid kit comes in a plastic case with carrying handle, but can also be wall mounted.
Show More Close
 

Technical Specifications

Item # 14H160
Mfr. Model # IT113419
UNSPSC #42172001
Shipping Weight 5.9 lbs
Country of Origin USA *
Item First Aid Kit
Case Material Plastic
Waterproof No
First Aid Kit Application General Purpose
Number of Components 25
Number of Shelves 4
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms