Check Availability
7" x 6-1/2" 0.55 mil High Density Polyethylene (HDPE) Portion Bag, Clear; PK2000
  • DAYMARK 

    7" x 6-1/2" 0.55 mil High Density Polyethylene (HDPE) Portion Bag, Clear; PK2000

  • Item # 6GUZ9
  • Mfr. Model # 112384
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6GUZ9
Mfr. Model # 112384
UNSPSC #24111503
Shipping Weight 4.5 lbs
Country of Origin USA *
Bag Item Portion Bag
Capacity 19 oz.
Length 7"
Width 6-1/2"
Depth 6-1/2"
Thickness 0.55 mil
Bag Material High Density Polyethylene (HDPE)
Microwave Safe Yes
Color Clear
Legend Sunday
Standards FDA, EU Certified Food Grade Material
Bag Features Standard
Open/Reclosable Open
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms