Check Availability
18" x 8" 3 mil High Density Polyethylene (HDPE) Pastry Bag, Clear; PK100
  • DAYMARK 

    18" x 8" 3 mil High Density Polyethylene (HDPE) Pastry Bag, Clear; PK100

  • Item # 6GUZ1
  • Mfr. Model # 112793
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6GUZ1
Mfr. Model # 112793
UNSPSC #24111503
Shipping Weight 2.75 lbs
Country of Origin China *
Bag Item Pastry Bag
Capacity 1/8 gal.
Length 18"
Width 8"
Depth 8"
Thickness 3 mil
Bag Material High Density Polyethylene (HDPE)
Microwave Safe Yes
Color Clear
Standards FDA, EU Certified Food Grade Material
Bag Features Standard
Open/Reclosable Open
Bag Closure Type Flip Top
Bag Package Configuration Coreless Roll
FDA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms