Check Availability
  • DAYCO 

    Truck V-Belt,Industry Number 95327

  • Item # 6JZZ4
  • Mfr. Model # 95327
Truck V-Belt,Industry Number 95327
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6JZZ4
Mfr. Model # 95327
UNSPSC #26111802
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 65.99"
Top Width 0.99"
Industry Number 95327
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms