Check Availability
  • DAYCO 

    Timing Truck V-Belt, Industry Number 95277, 88.51" Outside Length, 0.99" Top Width

  • Item # 6HZK2
  • Mfr. Model # 95277
Timing Truck V-Belt, Industry Number 95277, 88.51" Outside Length, 0.99" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HZK2
Mfr. Model # 95277
UNSPSC #26111802
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 88.51"
Top Width 0.99"
Industry Number 95277
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms