Check Availability
  • DAYCO 

    Truck V-Belt,Industry Number 95270

  • Item # 6HZJ7
  • Mfr. Model # 95270
Truck V-Belt,Industry Number 95270
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HZJ7
Mfr. Model # 95270
UNSPSC #26111802
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 57.01"
Top Width 1.26"
Industry Number 95270
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms