Check Availability
  • DAYCO 

    Timing Truck V-Belt, Industry Number 95252, 55.52" Outside Length, 0.83" Top Width

  • Item # 6HZH3
  • Mfr. Model # 95252
Timing Truck V-Belt, Industry Number 95252, 55.52" Outside Length, 0.83" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HZH3
Mfr. Model # 95252
UNSPSC #26111802
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 55.52"
Top Width 0.83"
Industry Number 95252
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms