Check Availability
  • DAYCO 

    Timing Truck V-Belt, Industry Number 95216, 47.64" Outside Length, 0.95" Top Width

  • Item # 6HZE3
  • Mfr. Model # 95216
Timing Truck V-Belt, Industry Number 95216, 47.64" Outside Length, 0.95" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HZE3
Mfr. Model # 95216
UNSPSC #26111802
Catalog Page 0
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 47.64"
Top Width 0.95"
Industry Number 95216
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In