Check Availability
  • DAYCO 

    Truck V-Belt,Industry Number 95138

  • Item # 6HYW3
  • Mfr. Model # 95138
Truck V-Belt,Industry Number 95138
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HYW3
Mfr. Model # 95138
UNSPSC #26111802
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 51.34"
Top Width 0.99"
Industry Number 95138
* This product's country of origin is subject to change

Compliance and Restrictions