Check Availability
  • DAYCO 

    Timing Truck V-Belt, Industry Number 95020, 54.77" Outside Length, 1.03" Top Width

  • Item # 6HYL1
  • Mfr. Model # 95020
Timing Truck V-Belt, Industry Number 95020, 54.77" Outside Length, 1.03" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HYL1
Mfr. Model # 95020
UNSPSC #26111802
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 54.77"
Top Width 1.03"
Industry Number 95020
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms